PHILIPS LIGHTING 2 ft x 4 ft Surface Mount Field Assembly Kit
Description
2'x4' surface mount field assembly kit (field assembled).
Specifications
Brand Name | Day-Brite CFI | Item Name | 4 in Frame |
Type | Deep Field Surface | Width | 48-1/4 in |
Depth | 3-3/4 in | For Use With | 2X4 LED Panel |
Application | For Renovations and New Construction Opportunities Where Surface Mounting is a Necessity |
Packages
1 - UNIT - 1 |