DALS LIGHTING 4-inch Recessed Panel Trim, Black
Description
This 4" recessed panel trim is compatible with Dals Lighting smart recessed panel light.
Specifications
Brand Name | DALS Lighting | Item Name | Recessed Panel Trim |
Type | Slim | Size | 4 in |
Color/Finish | Black | For Use With | DCP-PNL4 Smart Recessed Panel Light |
Application | For Indoor/Outdoor |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |