Abbotsford
das2015ic

LIGHTHEADED LIGHTING 2-015-IC-Q-M-120 2-015 Series Square Insulated GU10

Inventory
Unavailable for order
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-015-IC-Q-M-120

Description

The 2-015 series housing is designed for insulated and airtight ceilings. Performing in accordance with ASTM E283-91, the airtight option also meets the requirements of "having no more than 2.0 CFM air movement from the conditioned space to the ceiling cavity" (Sec. 502.4 of 1991 WSEC—Washington State Electrical Code).PRODUCT FEATURES:- Designed for 50W GU10 halogen 120V lamp- GU10-LED lamp rated for 15W (max.)- 16" hanger bars standard- 20 Ga. cold rolled steel baseplate- 18 Ga. galvanized steel junction box- 5 junction box knock outs- Over lamping protection- Approved for branch circuit wiring

Specifications

Brand Name Lighthead Lighting Item Name 4 in Housing with Magnetic Transformer
Type IC, Square, Insulated Series 2-015
Standards ASTM E283-91 Certified, cETLus Listed Application For Insulated and Airtight Ceilings

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok