LIGHTHEADED LIGHTING 13.74 inch x 10.86 inch 50W 120V 3.89 inch Ceiling Cutout MR16 Halogen Square Insulated Airtight Housing Pot
Description
Square insulated GU10, the 2-015 series housing is designed for insulated and airtight ceilings. Performing in accordance with ASTM E283-91, the airtight option also meets the requirements of "having no more than 2.0 CFM air movement from the conditioned space to the ceiling cavity".
Specifications
| Brand Name | Lighthead Lighting | Item Name | 4 in Housing with Magnetic Transformer |
| Type | IC, Square, Insulated | Series | 2-015 |
| Standards | ASTM E283-91 Certified, cETLus Listed | Application | For Insulated and Airtight Ceilings |
Packages
| 1 - UNIT - 1 |