![das2020fgu10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/16213083.jpg?preset=medium)
LIGHTHEADED LIGHTING 2-020 Series Round Non-Insulated MR16 Housing
Description
The 2-020 series housing is designed for non-insulated ceilings, allowing for installation of very shallow plenums, as low as 4". It’s sleek footprint allows for compatibility with most ceiling applications.
Specifications
Brand Name | Lighthead Lighting | Item Name | 4 in Housing |
Type | Non-IC, Round, Non-Insulated | Series | 2-020 |
Standards | cETLus Listed | Application | For Non-Insulated Ceilings |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |