Abbotsford
das2035rqm120

LIGHTHEADED LIGHTING 12.87 inch x 4.13 inch 50W 120V 4.50 inch Ceiling Cutout MR16 Halogen Trimmed Square Remodel Housing Pot

Price $108.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-035-R-Q-M-120

Description

Square remodel GU10 Designed for 50W GU10 halogen 120 V lamp. GU10-LED lamp rated for 15 W. Designed for typical 5/8 inch drywall applications. 18-gauge galvanized steel junction box. Over lamping protection. Approved for branch circuit wiring. Housing can is 18-gauge aluminium with a black powder coated paint finish.

Specifications

Brand Name Dasal Industries Item Name 4 in Pot Light Housing
Type Square, Non-IC, Remodel Mounting Type Ceiling
Standards cETLus Listed

Packages

1 - UNIT - 1