![das2550gu1001f](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127009891.jpg?preset=medium)
LIGHTHEADED LIGHTING 4-inch Square Nemo GU10 Recessed Downlight, White Flange
Description
The small nemo trim, with its sealed and flush glass face, brings nuanced architectural lighting to wet locations baths, covered walkways, entryways and outdoor living spaces. Wet location listed. Die-cast aluminium fixture. Powder coated and plated trim ring finishes. Trim clips designed for 5/8 inch ceiling thickness. Accepts up to 2 optional media.
Specifications
Brand Name | Lighthead Lighting | Item Name | Trim |
Type | Small | Material | Die-Cast Aluminum |
Color/Finish | White | For Use With | GU10WET Lightings |
Packages
1 - UNIT - 1 |