![dasd4xfrt3c120277](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127009953.jpg?preset=medium)
LIGHTHEADED LIGHTING D4X-F-R-T-3-C-120/277 HSG 4.5in LED NON-IC10W 0-10V DIM
Description
The D4X F R series is designed for non insulated ceilings. A 20-gauge black powder coated rolled steel baseplate is designed for bidirectional mounting of the hanger bars. 18-gauge galvanized steel junction box with multiple K.O. allows for easy wiring entry. The series is approved for branch circuit wiring.
Specifications
Brand Name | Lighthead Lighting | Item Name | 4-1/2 in Round Trim Housing |
Type | Non-IC | Color | Black |
For Use With | Downlights | Standards | cETLus Listed |
Application | For Non Insulated Ceilings |
Packages
1 - UNIT - 1 |