![eltaf633w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10613465.jpg?preset=medium)
ELITE LIGHTING 6 inch Socket Supporting R/PAR30 Open Trim, White
Description
Socket Supporting R/PAR30 Open Trim use with Recessed Incandescent fixtures.
Specifications
Brand Name | Elite Lighting | Item Name | 6 in Open Trim |
Lamp Type | PAR30/R30 Incandescent | Housing Material | Steel |
Diameter | 8 in OD | Color | White |
For Use With | EZ6IC-AT, EZ6RIC-AT Housings |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 | 960 - SKID - 960 |