ELITE LIGHTING Elite 6 inch 120V PAR 38 Baffle Trim, White
Description
Deep Self Flange Air-Shut Baffle trim use with Recessed Compact Fluorescent (CFL) fixtures.
Specifications
Brand Name | Elite Lighting | Item Name | 6 in Self Flanged Baffle Trim |
Type | Air-Shut, Deep | Lamp Type | Compact Fluorescent, PAR38 Incandescent |
Diameter | 7-1/4 in | Color | White, White Baffle |
For Use With | EZ6IC-AT, EZ6RIC-AT Housings | UPC | 847801017987 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |