ELITE LIGHTING 6 inch Stepped Baffle Trim, White/White
Description
Stepped Baffle trim use with Recessed Compact Fluorescent (CFL) fixtures.
Specifications
Brand Name | Elite Lighting | Item Name | 6 in Stepped Baffle Trim |
Type | Slope Ceiling | Lamp Type | Compact Fluorescent, Incandescent |
Lamp Wattage | 26 W | Diameter | 7-1/2 in OD |
Color | White, White Baffle | For Use With | B36PLIC-E, B36PLRIC-E, B36IC Housings |
UPC | 847801015501 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |