ELITE LIGHTING 6 inch Elite Metal/Plastic Albalite Shower Trims
Description
Metal Albalite Lens trim use with Recessed Compact Fluorescent (CFL) fixtures.
Specifications
Brand Name | Elite Lighting | Item Name | 6 in Shower Trim with Albalite Lens |
Lamp Type | Compact Fluorescent, A19 Incandescent | Housing Material | Metal |
Lamp Wattage | Compact Fluorescent: Up to 13 W/2 x 13 W, A19: 40/60 W | Diameter | 8 in OD |
Color | White | For Use With | B6PL-H, B36PLIC-E, B36PLRIC-E, B6IC-AT-W, B6RIC-AT-W, B26IC-AT-W, B26RIC-AT-W, B6IC-100-AT-W, B600-IC, B6-AT, B6R-AT, B26-AT, B26R-AT, B36IC, B36RIC, B37IC Housings |
UPC | 847801001580 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |