ELITE LIGHTING 6 inch Elite Eyeball Trim, White
Description
Eyeball (30° Tilt) trim use with Recessed Incandescent fixtures.
Specifications
Brand Name | Elite Lighting | Item Name | 6 in Eyeball Trim |
Type | Adjustable, 30° Tilt | Dimensions | 8 in dia |
For Use With | Recessed Incandescent Fixtures | UPC | 847801000705 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |