ELITE LIGHTING 6 inch Elite Universal Non-IC Housing, Air-Shut
Description
Thermally protected, specification grade recessed housing. For new construction non-insulated ceilings or where insulation can be kept 3 from housing. Accommodates up to 150W R40/PAR38, 120W BR40, 85W BR30 and 150W A21 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½ KOs, one ¾ KO and four Romex knockouts with strain relief.
Specifications
Brand Name | Elite Lighting | Item Name | 6 in Non-IC Housing |
Type | Direct Light Outlet, Symmetric | Color | Gray, Matte |
Mounting Type | Recessed | Application | For New Construction Non-Insulated Ceilings |
UPC | 847801017994 |
Packages
1 - UNIT - 1 |