![eltbl450e120at](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10614274.jpg?preset=medium)
ELITE LIGHTING 4 inch 50W Elite Miniature Low Voltage inchNoise-Free inch Non-IC Housing, Electronic, Air-Shut
Description
Downlight 4, miniature low voltage, Non-IC housing. Small aperture low voltage, thermally protected, specification grade recessed housing. For new construction Non-insulated ceilings or where insulation can be kept 3” away from the housing. Accommodates up to 75W MR16 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four 1/2” KOs, one 3/4” KO and four Romex knockouts with strain relief.
Specifications
Brand Name | Elite Lighting | Item Name | Pot Light Housing with Electronic Transformer |
Color | Gray, Gloss | Includes | Control Unit |
UPC | 992230178348 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |