![eltbl475matw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10614047.jpg?preset=medium)
ELITE LIGHTING 75W 4 inch Elite Miniature Low Voltage IC Housing, Magnetic, Air-Shut, White Baffle
Description
Small aperture low voltage, thermally protected, specification grade recessed housing. For new construction. Non-insulated ceilings or where insulation can be kept 3 from the housing. Accommodates up to 75W MR16 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½ KOs, one ¾ KO and four Romex knockouts with strain relief.
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Recessed Housing with Magnetic Transformer |
Type | Low Voltage, Non-IC | Color | Gray, Matte |
Includes | Control Unit |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |