![eltbl20ic50eat](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10614156.jpg?preset=medium)
ELITE LIGHTING 50W 120V 2 inch Elite Miniature Shallow Low Voltage inchNoise-Free inch IC Housing, Electronic, Air-Shut
Description
Small aperture low voltage, thermally protected IC rated, specification grade recessed housing, designed for new construction. Accommodates up to 50W MR16 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½ KOs.
Specifications
Brand Name | Elite Lighting | Item Name | 2 in Recessed Housing with Electronic Transformer |
Type | Low Voltage, New Construction, IC | Color | White, Matte |
Includes | Control Unit |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |