![eltbl3es35120at](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10614031.jpg?preset=medium)
ELITE LIGHTING 35W 120V 3 inch Miniature Low Voltage inchNoise-Free inch Shallow Non-IC Housing, Air-Shut
Description
Small aperture, low voltage, thermally protected, specification grade recessed housing. For new construction, non-insulated ceilings or where insulation can be kept 3 from the housing. Accommodates up to 35W MR16 lamps. Furnished with preinstalled adjustable bar hangers.
Specifications
Brand Name | Elite Lighting | Item Name | 3 in Recessed Housing with Electronic Transformer |
Type | Low Voltage, Shallow, Non-IC | Color | Gray, Matte |
Includes | Control Unit | UPC | 992230177822 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |