![eltbl3ic50matw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10613986.jpg?preset=medium)
ELITE LIGHTING 50W 3 inch Elite Miniature Low Voltage IC Housing, Magnetic, Air-Shut, White Baffle
Description
Small aperture low voltage, thermally protected IC rated, specification grade recessed housing, designed for new construction. Accommodates up to 50W MR16 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½ KOs, one ¾ KO and four Romex knockouts with strain relief.
Specifications
Brand Name | Elite Lighting | Item Name | 3 in Recessed Housing with Magnetic Transformer |
Type | Low Voltage, IC | Color | White, Matte |
Includes | Control Unit |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |