
STANDARD PRODUCTS INC 64361 4-1/4 inch 7W 120V GU10 New Construction IC (LED)
Description
NewConstr 4 1/4 GU10120 MR16 (GU10) STD
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | LED Recessed Light Fixture | Type | IC |
Dimensions | 4-1/4 in dia | Includes | Hanger Bars with Pre-Integrated Nails |
Standards | cULus Listed | Application | For New Construction, Double Drywall Application |
UPC | 069549643611 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 6 - UNIT - 6 |