
STANDARD PRODUCTS INC 64360 4-1/4 inch 7W 120V E-Lume GU10 Remodeler IC for LED
Description
Remod 4 1/4 GU10120 MR16 (GU10) STD
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | 4 in Housing | Type | Remodeler, IC Airtight |
Mounting Type | Screw-In | Standards | cULus Listed |
Application | For Damp Locations | UPC | 069549643604 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |