Abbotsford
jun21pw

ACUITY 6 inch Shower/Closet Light Lensed Drop Opal, Plastic White

Price $35.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:243RMV

Description

The 6-inch drop opal trim is available with a shower/closet light plastic-white or white trim ring.

Specifications

Brand Name Juno Item Name 6 in Lensed Drop Opal Trim
Type Round Color White
For Use With 6 in TC 900 lm LED Downlight Standards UL Listed
Application For Recessed Commercial, Recessed Residential and Damp Location uses UPC 661209001221

Packages

1 - UNIT - 1