![jun249wwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287535956.jpg?preset=medium)
ACUITY 6 inch 7 5/8 inchOD PAR-BR30 Trim Series Regressed Eyeball in White Baffle, White Trim
Description
The 6-inch PAR-BR30 regressed eyeball trim is available with a black or white baffle and a white trim ring.
Specifications
Brand Name | Juno | Item Name | Eyeball Trim |
Type | Round, Baffle Regressed | Dimensions | 7-5/8 in OD |
For Use With | IC2/TC2/TC2R - 75 W PAR30L, 65 W BR30 Housing/Lamp | Application | For Indoor Applications |
UPC | 661209951441 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |