![jun241pw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287535671.jpg?preset=medium)
ACUITY 6-inch Trim Series Lensed Shower/Closet Light Drop Opal with Reflector Trim, Plastic White
Description
6-inch drop opal trim with reflector and white or shower/closet light plastic-white trim ring. 8" outer diameter.
Specifications
Brand Name | Juno | Item Name | Trim with Reflector |
Type | Round, Drop Opel Lensed | Material | Plastic |
Dimensions | 8 in OD | For Use With | IC2 - 60 W A19, TC2/TC2R - 100 W A19 Housing/Lamp |
Standards | UL Listed | Application | For Indoor, Wet Location |
UPC | 661209001252 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |