![jun242wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330963445.jpg?preset=medium)
ACUITY 6 inch Trim Series Frosted Lens with Clear Center Trim, White
Description
Juno 6-inch recessed shower trim has frosted glass and a white trim. It is ideal for applications where general lighting is needed in a damp or wet environment. Easy to install into JUNO housings.
Specifications
Brand Name | Juno | Item Name | Center Trim |
Type | Round, Frosted Lens Clear | Dimensions | 7-3/8 in OD |
For Use With | IC22LEDG4/IC22RLEDG4/IC22LWDG4N/IC22RLWDG4N Series, IC922LEDG4/IC922RLEDG4/IC922LWDG4/IC922RLWDG4 Series, IC1422LEDG4 Series, TC1422LED4 Series, TC922LEDG4 Series, ICPL626 Series - 26 W, ICPL632 Series - 32 W, PL642 Series - 32 W, APT2 - 120 W PAR38 Housing/Lamp | Standards | UL Listed |
Application | For Indoor, Wet Location | UPC | 661209029171 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |