
ACUITY 6-inch Round 250 Series BR30 Downlight Open Frame Trim, White
Description
6" Downlight Open Frame Trim in white. 7-5/8" Outer diameter, 4" aperture.
Specifications
Brand Name | Juno | Item Name | Open Frame Trim |
Type | Round | Dimensions | 7-5/8 in OD |
For Use With | IC22 Series and IC23 Series - 65 W BR30, APT2 - 65 W BR30 Housing/Lamp | Application | For Indoor Applications |
UPC | 661209700773 |
Packages
1 - UNIT - 1 |