![junic44n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255833551.jpg?preset=medium)
ACUITY 4 inch Low Voltage Universal IC Housing
Description
The energy-efficient, Air-Loc sealed double wall construction housing does not require a separate Air-Loc gasket to stop infiltration and exfiltration of air and reduce heating and cooling costs
Specifications
Brand Name | Juno | Item Name | 4 in Round Trim IC Housing |
Type | Low Voltage, New Construction | Voltage Rating | 120 V |
Ceiling Opening | 4-1/2 in | Lamp Type | 12 V MR16 Incandescent |
Housing Material | 0.032 in Aluminum | Lamp Wattage | 50 W |
Mounting Type | Recessed | Height | 7-5/8 in |
Width | 13-1/2 - 25 in | Depth | 18-1/2 in |
Standards | CSA Certified, cUL Listed | Application | For Damp and Indoor Locations |
UPC | 661209017147 |
Packages
1 - UNIT - 1 | 56 - SKID - 56 |