ACUITY 4 inch IC Incandescent Housing
Description
The energy-efficient, Air-Loc sealed double wall construction housing stops infiltration and exfiltration of air, reducing heating and cooling costs without an extra gasket. The 4-inch IC housing is optimized for PAR20 gimbal and higher wattage 120-volt MR16 lamps and can be completely covered with insulation.
Specifications
Brand Name | Juno | Item Name | 4 in Round Trim IC Housing |
Type | New Construction | Voltage Rating | 120 V |
Ceiling Opening | 4-1/2 in | Lamp Type | K19/PAR16/R16/PAR20/R20/R14 Incandescent |
Housing Material | 0.032 in Aluminum | Mounting Type | Recessed |
Height | 7-1/2 in | Width | 13-1/2 - 25 in |
Depth | 16-1/8 in | Standards | cUL and UL Listed |
Application | For Indoor Locations | UPC | 661209077196 |
Packages
1 - UNIT - 1 | 80 - SKID - 80 |