![junic2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/510679029.jpg?preset=medium)
ACUITY 6 inch JUNO Incandescent High Wattage Housing
Description
The IC-rated 6-inch high wattage double wall construction housing can be completely covered with insulation.
Specifications
Brand Name | Juno | Item Name | 6 in Round Trim IC Housing |
Type | New Construction | Voltage Rating | 120 V |
Ceiling Opening | 6-7/8 in | Lamp Type | A19/A21/MR16/PAR16/PAR20/R20/BR30/PAR30/PAR30L/R30/PAR38/BR40 Incandescent |
Housing Material | 0.032 in Aluminum | Mounting Type | Recessed |
Height | 7-1/2 in | Width | 13-1/2 - 25 in |
Depth | 17-3/8 in | Standards | UL Listed, CSA Certified |
Application | For Damp and Indoor Locations | UPC | 661209700209 |
Packages
1 - UNIT - 1 |