Abbotsford
junrb4acrgbwmwm6

ACUITY 277650 4-inch RetroBasics Smart LED Adjustable Trim Kit, Matte White

Price $58.31 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:277650

Description

The Juno RetroBasics 4 inch Smart Adjustable Recessed LED Trim Kit is the perfect way to get connected with smart home lighting. The Smart RetroBasics uses Bluetooth or Zigbee to pair to your mobile device or compatible smart home hubs. The Smart Downlight is also certified with SmartThings, Amazon Alexa, and Google Home platforms once installed. The adjustable gimbal design provides up to 35 degree vertical aiming and horizontal adjustment to easily highlight focal points within a room as well as providing a solution for sloped ceilings. Available in 4 inch and 5/6 inch sizes, the Adjustable Downlight also features a regressed lens to aid in glare control while giving the product a more traditional aesthetic.

Specifications

Brand Name Juno Sub Brand RetroBasics™
Item Name Adjustable RGBW Trim Kit Material Die-Cast Aluminum
Color/Finish Matte/White Dimensions 5-1/4 in W x 2-1/4 in H
Standards cETLus Listed, Title 24 Compliant, Wet Location Rated Application For Retrofit Into Existing Recessed Housings or Use With Quick Connect Housings, for New Construction or Remodel Applications
UPC 196182598685

Packages

1 - UNIT - 1 6 - UNIT - 6