![juntc44](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/332493685.jpg?preset=medium)
ACUITY 4 inch 50W MR16 JUNO Non-IC Low Voltage Housing
Description
The 4-inch round non-IC, low voltage housing is designed to be installed in non-insulated areas or where insulation is spaced at least 3-inches from the housing and typically used in new construction.
Specifications
Brand Name | Juno | Item Name | 4 in Round Trim Non-IC Housing |
Type | Low Voltage, New Construction | Voltage Rating | 120 V |
Ceiling Opening | 4-1/2 in | Lamp Type | 12 V MR16 Incandescent |
Housing Material | 22 ga Galvanized Steel | Lamp Wattage | 50 W |
Mounting Type | Recessed | Height | 5-3/8 in |
Standards | CSA Certified, cUL Listed | Application | For Damp and Indoor Locations |
UPC | 661209002334 |
Packages
1 - UNIT - 1 | 160 - SKID - 160 |