![juntc926](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164075585.jpg?preset=medium)
ACUITY 120V 6 inch TC Incandescent Standard Slope Housing
Description
The non-IC housing for use in 2/12 to 6/12 pitch slopes, 9 to 27 degrees is designed to be installed in non-insulated areas or where insulation is spaced at least 3 inches from the housing. Juno’s patented Slope Ceiling Down-Lites also direct light straight down, providing proper lighting from a sloped surface.
Specifications
Brand Name | Juno | Sub Brand | Juno |
Item Name | 6 in Pot Light Housing with Lamp | Type | Non-IC, Sloped, Round, Adjustable, Downlight, Asymmetric, Direct Light Outlet |
Color | Matte Gray | Application | For Recessed Commercial, Recessed Residential, Damp Location, Wet Location with Appropriate Trims |
UPC | 661209100160 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |