![junv3034wwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/458929401.jpg?preset=medium)
ACUITY 6 inch Juno Lighting VuLite Cone 1-Light Ceiling Mount, Economy, White Baffle
Description
V3034 Fully enclosed downlight baffle trim with white finish. Compatible with IC23, IC22 and IC22R Housings. Baffle trims are the perfect option to reduce glare and minimize ceiling brightness.
Specifications
Brand Name | Juno | Item Name | 6 in Full Baffle Trim |
Type | Round, Compatibe | Color | White |
Mounting Type | Ceiling | For Use With | VuLite 6 in Line Voltage Housings and Trims |
Application | For Air-Loc, Damp Locations, Wet Locations and Outdoor Rated Lamps | UPC | 661209044730 |
Packages
1 - UNIT - 1 |