![junv3041pw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/510679051.jpg?preset=medium)
ACUITY 6 inch Drop Opal 40W Juno Lighting Ceiling Mount Shower Trim With Reflector, White
Description
Drop Opal Lens shower with Reflector 8inch
Specifications
Brand Name | Juno | Item Name | Shower Trim with Reflector |
Mounting | Ceiling | Type | Round, Flat, Opal |
Size | 6 in Aperture | Material | Plastic |
Color/Finish | White | UPC | 661209038647 |
Packages
1 - UNIT - 1 |