Abbotsford
junv4tcrw

ACUITY 4 inch VuLite TC Remodel Housing

Price $19.45 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:240A1F

Description

TC Housing designed for use in non-insulated areas. If installed where insulation is present, the insulation must be pulled back 3” from all sides of TC housing. Lamp: Lamp ratings based on trim selected. Socket: Floating medium base porcelain with nickel-plated copper screw shell. Shipped with socket cap to protect against paint overspray. Labels: U.L. listed for through-branch wiring, damp locations and IP: Product thermally protected against improper use of lamps or Insulation. Union made. UL Listed/CSA certified. Trim V4012 is wet location approved for covered ceiling applications . Trims V4017 and V4034 are wet location approved for covered ceiling applications, when used with outdoor rated lamps. Testing: All reports are based on published industry procedures; field performance may differ from laboratory performance.

Specifications

Brand Name Juno Sub Brand Vulite
Item Name 4 in Round Trim Non-IC Housing Type Line Voltage, Remodel
Voltage Rating 120 V Ceiling Opening 4-3/8 in
Lamp Type PAR20/R20/PAR16/R16 Incandescent Housing Material 22 ga Aluminum
Mounting Type Recessed Diameter 4-3/4 in
Height 5-3/4 in Depth 12 in
Standards cUL, UL Listed Application For Damp and Indoor Locations
UPC 661209272027

Packages

1 - UNIT - 1