
ACUITY 4 inch VuLite TC New Construction Housing
Description
The V4TC is a 4" round incandescent indoor housing unit.
Specifications
Brand Name | Juno | Sub Brand | Vulite |
Item Name | 4 in Round Trim Non-IC Housing | Type | Line Voltage, New Construction |
Voltage Rating | 120 V | Ceiling Opening | 4-1/2 in |
Lamp Type | PAR20/R20/PAR16/R16 Incandescent | Housing Material | 22 ga Aluminum |
Mounting Type | Recessed | Height | 5-3/4 in |
Width | 13-1/2 - 25 in | Standards | cUL, UL Listed |
Application | For Damp and Indoor Locations | UPC | 661209272010 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |