Abbotsford
junv5tcw

ACUITY 5 inch VuLite Line Voltage TC New Construction Housing

Price $22.41 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:240A1H

Description

TC Housing designed for use in non-insulated areas. If installed where insulation is present, the insulation must be pulled back 3” from all sides of TC housing. Lamp: Lamp ratings based on trim selected. Socket: Floating medium base porcelain with nickel-plated copper screw shell. Shipped with socket cap to protect against paint overspray. Labels: U.L. listed for through-branch wiring, damp locations and IP: Product thermally protected against improper use of lamps or Insulation. Union made. UL Listed/CSA certified. Trim V4012 is wet location approved for covered ceiling applications . Trims V4017 and V4034 are wet location approved for covered ceiling applications, when used with outdoor rated lamps. Testing: All reports are based on published industry procedures; field performance may differ from laboratory performance.

Specifications

Brand Name Juno Sub Brand Vulite
Item Name 5 in Round Trim IC Housing Type Line Voltage, New Construction
Voltage Rating 120 V Ceiling Opening 5-5/8 in
Lamp Type A19/PAR20/R20/BR30/PAR30/PAR30L Incandescent Housing Material 0.032 in Aluminum
Mounting Type Recessed Height 7-1/2 in
Width 13-1/2 - 25 in Standards cUL, UL Listed
Application For Damp and Indoor Locations UPC 661209270849

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok