CANLYTE 1046CL DEEP ALZAK REFLECTOR
Description
Reflector : Hydroformed aluminum, .032 thick ; Anobrite (anodic-processed) semi-specular finish for permanent reflectivity; white trim flange
Specifications
Brand Name | Philips Lighting | Item Name | Reflector Trim |
Type | Symmetric | Material | Aluminum |
Color/Finish | Specular Clear | Dimensions | 156 mm H |
For Use With | 5-7/8 in Downlight | UPC | 624563031211 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 336 - SKID - 336 |