![lcl107512](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14987735.jpg?preset=medium)
SIGNIFY 1075-12 TRIM POT 5in PAR30L VERTBASIC BLK BAFFLE WHI
Description
Step Baffle : Molded high temperature phenolic with stepped conical surface for low brightness, black or white finish.
Specifications
Brand Name | Philips Lighting | Item Name | Reflector Baffle |
Type | Symmetric | Color/Finish | Matte Black |
For Use With | PAR30L 6 in Downlight |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 288 - SKID - 288 |