PHILIPS LIGHTING 5 inch Aperture Lytecaster Incandescent Standard Frame-In Kit
Description
5 1/4" Aperture Lytecaster
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Frame-In Kit | Type | Non-IC |
Voltage Rating | 115 - 125 V | Ceiling Opening | 5-1/4 in |
Lamp Type | Incandescent | Housing Material | Aluminum |
Lamp Wattage | 100 W | Number of Lamps | 1 |
Color | Aluminum | Application | Indoor Commercial |
UPC | 624563015471 |
Packages
1 - UNIT - 1 | 312 - SKID - 312 |