![lcl1027cl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11688012.jpg?preset=medium)
CANLYTE 1027CL ADJUSTABLE ALZAK CON
Description
Accent lighting for horizontal or vertical surfaces or recessed downlighting for sloped ceilings. Fully adjustable 358° horizontally, 30° vertically. Lamp is recessed and shielded by die-cast baffle or aperture cone to reduce glare.
Specifications
Brand Name | Philips Lighting | Item Name | Reflector Baffle |
Type | Symmetric | Color/Finish | White |
Dimensions | 4-5/8 x 7-1/2 in | UPC | 624563015716 |
Packages
1 - UNIT - 1 | 336 - SKID - 336 |