Lytecaster® Recessed Downlighting Reflector Trim Basic White
Description
Precision-fitted, high temperature phenolic baffle or horizontal grooves reduces glare. Aluminum reflector finished in white operates effectively with A and Quad Tube lamps as well as PAR and BR lamps. Economical choice for low budget applications.
Specifications
Brand Name | Philips Lighting | Item Name | Reflector Baffle |
Type | Symmetric | Material | Aluminum |
Color/Finish | White | Dimensions | 5-3/4 x 7.87 in |
UPC | 624563056696 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 288 - SKID - 288 |