![lcl1178sh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/471034876.jpg?preset=medium)
PHILIPS LIGHTING 6 3/4 inch Lytecaster Aperture Dropped Opalex Diffuser Reflector Trim
Description
Reflector: Hydroformed aluminum, .040 minimum thickness (18 ga.); Perma white finish, 88% reflectance; plastic white trim flange. Drop Oplalex Diffuser: Translucent white, break resistant polycarbonate Lexan®. Installs and removes with twist-lock actions; no tools required.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | Trim | Type | Dropped Opalex, Opal, Round |
Material | Plastic | Mounting Type | Recessed |
For Use With | 26 W CFL Lamp Recessed Downlights | Application | For Indoor, Commercial, SPA and Shower LT/PL Flange |
UPC | 784197117818 |
Packages
1 - UNIT - 1 |