Abbotsford
lcl1102ic

CANLYTE 1102IC 6-inch Lytecaster Incandescent Mounting Frame

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:1102IC

Description

Mounting Frame : .036 galvanized steel. Accommodates all ceilings up to 1 thick. Four slots are positioned 90ยบ apart to simplify alignment. nsulated ceiling Housing : .018 galvanized steel. CSA certified for direct contact with thermal insulation. Internal thermal cut-out insures against overheating due to incorrect lamping. Rotoclips : Easy reflector trim installation. Push-in / twist-out Rotoclips hold reflector flush to ceiling. Mounting Bars : (4) 18 ga. galvanized steel. 13 long bars extend to 27. rotatable and lockable, integral t-bar tabs. Spike detail eliminates the need of additional nailing. Attaches to wood joist or T-bar without need ofaccessories.

Specifications

Brand Name Signify Item Name Pot Light Housing
Type Direct Light Outlet, Symmetric, New Construction Standards CSA Certified
UPC 624563016003

Packages

1 - UNIT - 1 4 - UNIT - 4 50 - SS - 50 98 - SKID - 98
This website uses cookies to ensure you get the best experience on our website. Read more
Ok