Abbotsford
lcl1104icn

PHILIPS LIGHTING 6-3/4 inch Lytecaster Incandescent Convertible IC/Non-IC Frame-In Kit

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:1104ICN

Description

Housing: .032 (#20 ga.) aluminum. UL listed convertible IC/NON-IC. 2” vertical adjustment in ceiling. Can be removed for access to junction box and ceiling plenum. AirSeal® housing minimizes air leakage to less than 2 CFM at 1.57 PSF (or 75pa), which complies with Model Energy Code (Section 602.3.3) and Washington State Energy Code (Section 502.4) and reduces heat loss and condensation in ceiling. Mounting Frame: .048 (#18 ga.) galvanized steel. Locks into position along length of mounting bars with locking spring and bendable slot. (3) slots 90° apart simplify alignment. Junction Box: 2”X 4” X 3 1/2” (22 cu. in.) .032 (#22 ga.) galvanized steel. UL listed for maximum of 8 (#12 ga.) through branch circuit conductors. Integral cable clamps permit attachment of non-metallic (#12 or #14 ga.) Romex® cable without tools or additional connectors.

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name 6-3/4 in Pot Light Housing Type IC, Round, Direct Light Outlet, Symmetric
Color Matte Aluminum Mounting Type Recessed
Application For Indoor Commercial - Recessed Downlights UPC 784197198589

Packages

8 - UNIT - (8) 96 - SKID - 96