![lcl1105ccd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11688017.jpg?preset=medium)
CANLYTE 1105CCD COMFORT CLEAR DIFFU
Description
Versatile, low brightness downlights. Specular AlzakĀ® heavy gauge aperture cone and recessed lamp control glare. Cone can easily be removed to facilitate maintenance.
Specifications
Brand Name | Philips Lighting | Item Name | Reflector Trim Ring |
Type | Symmetric | Color/Finish | Specular Clear Alzak |
Dimensions | 196.85 mm H | For Use With | 6-1/4 in Diffuser Light |
UPC | 624563091369 |
Packages
1 - UNIT - 1 | 10 - SS - 10 |