Abbotsford
lcl1122

CANLYTE 1122 EYEBALL WHT / BAFFLE B

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:1122

Description

Housing: Hydroformed aluminum, .040” thick (18 ga.); matte white trim flange. Eyeball Housing: Die-formed, one piece, aluminum, 040 thick; provides 358° horizontal rotation and 0° to 40° vertical; matte white finish. Step Baffle: Die-cast aluminum with stepped conical surface for low brightness; precision-fitted into eyeball housing; matte black or white finish.

Specifications

Brand Name Signify Item Name Baffle Reflector Trim
Type Symmetric Color Matte White
UPC 784197001216

Packages

1 - UNIT - 1 120 - SKID - 120