![lcl1123](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11705218.jpg?preset=medium)
CANLYTE 1123 EYEBALL WHT / BAFFLE B
Description
Housing: Hydroformed aluminum, .040” thick (18 ga.); matte white trim flange. Eyeball Housing: Die-formed, one piece, aluminum, 040 thick; provides 358° horizontal rotation and 0° to 40° vertical; matte white finish. Step Baffle: Die-cast aluminum with stepped conical surface for low brightness; precision-fitted into eyeball housing; matte black or white finish
Specifications
Brand Name | Philips Lighting | Item Name | Reflector Baffle |
Type | Symmetric | Material | Aluminum |
Color/Finish | White | Dimensions | 201.612 mm H |
For Use With | 7-3/4 in Downlight | UPC | 784197112301 |
Packages
1 - UNIT - 1 |