![lcl2090](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/514374684.jpg?preset=medium)
PHILIPS LIGHTING 3.75 inch Lightolier 2090 Series Halogen Flush Glass Wet Location Trim
Description
Lightolier introduces the latest addition to our popular line of recessed downlights. The new Lytecaster Decorative Lens Wet Location redefines the concept of style and functionality.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | Shower Trim | Mounting | Recessed |
Type | Round, Symmetric | Dimensions | 7 in L x 7 in W x 7.38 in H |
For Use With | 2002 Series Recessed Downlights | Application | Indoor Commercial, Wet Locations |
UPC | 784197501020 |
Packages
1 - UNIT - 1 |