Abbotsford
lcl2003rs

PHILIPS LIGHTING 3-3/4 inch Lytecaster Incandescent Non-IC Remodeler Frame-In Kit

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:2003RS

Description

Mounting Ring: .032 (#22 ga.) galvanized steel. Accommodates existing ceilings up to 2” thick. Attaches securely to any type of ceiling material without tools using (3) mounting straps provided. Push-in/twist-out clips hold reflector flush to ceiling. Includes adhesive backed aperture template.

Specifications

Brand Name Philips Lighting Item Name 3-3/4 in Frame-In-Kit
Type Remodel, Non-IC Color Gray, Matte
UPC 784197176143

Packages

1 - UNIT - 1 128 - SKID - 128 210 - SKID - 210
This website uses cookies to ensure you get the best experience on our website. Read more
Ok